SPARTEX RETAINING WASHERS FOR SHAFTS A1.4122 29.4X15X1.5 6799215
Shaft lock washers
See technical informationReferences
Spartex:TRUARC15A1.4122
Rubix:268A5765
Manufacturer :6799215
EAN:4043377146915


Technical specifications
| Inner diameter | 15 mm |
|---|---|
| Outer diameter | 29.4 mm |
| Material/finishing | Stainless Steel A1 |
Product details : SPARTEX RETAINING WASHERS FOR SHAFTS A1.4122 29.4X15X1.5 6799215
Retaining washers for shafts A1.4122 29,4X15X1,5 DIN 6799
Technical specifications
Attributes
| Inner diameter | 15 mm |
|---|---|
| Outer diameter | 29.4 mm |
| Material/finishing | Stainless Steel A1 |
| Thickness | 1.5 mm |
| Type | retaining washers for shafts |
| Standard | DIN 6799 |
Show UNSPSC/ECL@SS
£ 74.62 excl. VAT
/ 200 pieces
£ 89.54 incl. VAT
- Usually arrives within 14 working days
Inner diameter
15 mm
Outer diameter
29.4 mm