References
Spartex:CIRE17A2445
Rubix:268A2573
Manufacturer :0471453217
EAN:4043377362445


Technical specifications
| Inner diameter | 15.7 mm |
|---|---|
| Outer diameter | 17 mm |
| Material/finishing | Stainless Steel A1 |
Product details : SPARTEX RETAINING RINGS FOR SHAFTS D.17 A1 0471453217
Retaining rings for shafts A1 17X DIN 471
Technical specifications
Attributes
| Inner diameter | 15.7 mm |
|---|---|
| Outer diameter | 17 mm |
| Material/finishing | Stainless Steel A1 |
| Thickness | 1 mm |
| Type | shaft retaining rings |
| Standard | DIN 471 |
Show UNSPSC/ECL@SS
£ 87.77 excl. VAT
/ 100 pieces
£ 105.32 incl. VAT
- Usually arrives within 14 working days
Inner diameter
15.7 mm
Outer diameter
17 mm