Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE A102 A Section Wrapped V Belt
MECALINE A102 A Section Wrapped V Belt
Classical V Belt A Section
References
mecaline:
A102E
rubix:
45034975
manufacturer :
874123
ean:
3660338277306
Technical specifications
Profile
a/13
Belt designation
a102
Interior length
2590
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE A102 A Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Classical V Belt - A Section - Oil resistant and Anti-Static - ISO 4184 - BS3790 - DIN7753
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
a/13
Belt designation
a102
Interior length
2590
mm
Upper width
13
mm
Height
8
mm
Pitch length
2620
mm
Material
sbr
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.25
excl. VAT
/
Each
£
12.30
incl. VAT
Sold out
Select variants (89)
Add to cart
Check our products from related categories
OPTIBELT 17 X 1525 1538130
MECALINE 889212 C295 WRAPPED V BELT 2.0
MECALINE Z47 WRAPPED V BELT 2.0
MECALINE C90 C Section Wrapped V Belt
OPTIBELT 17 X 2800 1748279
OPTIBELT VBELT A SECT ENV 13 22107700
GATES 9628-64180 D418 32X10615LI D10690 LD DELTA CLASSIC
OPTIBELT 22 X 7500 1610080
MECALINE B100 B Section Wrapped V Belt
GATES VBELT A SECT ENV A50 13X1270LI A1300 LD DELTA CLASSIC
MECALINE B68 B Section Wrapped V Belt
MECALINE A19 WRAPPED V BELT 2.0
MECALINE 888985 B204 WRAPPED V BELT 2.0
MECALINE A43 WRAPPED V BELT 2.0
MECALINE A38 WRAPPED V BELT 2.0