Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE B83 B Section Wrapped V Belt
MECALINE B83 B Section Wrapped V Belt
Classical V Belt B Section
References
mecaline:
B83E
rubix:
45035151
manufacturer :
874273
ean:
3660338278792
Technical specifications
Profile
B/17
Belt designation
B83
Interior length
2108
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE B83 B Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
B/17
Belt designation
B83
Interior length
2108
mm
Upper width
17
mm
Height
11
mm
Pitch length
2148
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.13
excl. VAT
/
Each
£
19.36
incl. VAT
Sold out
Select variants (100)
Add to cart
Check our products from related categories
MECALINE C110 WRAPPED V BELT 2.0
OPTIBELT 22 X 2083 1793374
MECALINE 889118 B800.75 WRAPPED V BELT 2.0
OPTIBELT 13 X 2743 1560252
MECALINE 889173 C150 WRAPPED V BELT 2.0
MECALINE A25 A Section Wrapped V Belt
OPTIBELT 13 X 600 1560899
MECALINE C100 C Section Wrapped V Belt
OPTIBELT 17 34507700 B136E VEE BELT
MECALINE 888953 B138 WRAPPED V BELT 2.0
GATES 9623-60725 C725 22X1842LI C1900 LD DELTA CLASSIC
MECALINE 888979 B186 WRAPPED V BELT 2.0
GATES 9623-63270 C327 22X8307LI C8365 LD DELTA CLASSIC
MECALINE 889052 B394 WRAPPED V BELT 2.0
MECALINE 890063 D248 WRAPPED V BELT 2.0