Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE C70 C Section Wrapped V Belt
MECALINE C70 C Section Wrapped V Belt
Classical V Belt C Section
References
mecaline:
C70E
rubix:
45035194
manufacturer :
874454
ean:
3660338280597
Technical specifications
Profile
C/22
Belt designation
C70
Interior length
1778
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE C70 C Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
C/22
Belt designation
C70
Interior length
1778
mm
Upper width
22
mm
Height
14
mm
Pitch length
1836
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.57
excl. VAT
/
Each
£
21.08
incl. VAT
Sold out
Select variants (39)
Add to cart
Check our products from related categories
MECALINE 889057 B410.75 WRAPPED V BELT 2.0
MECALINE A45 A Section Wrapped V Belt
MECALINE B58 B Section Wrapped V Belt
MECALINE 889246 C61 WRAPPED V BELT 2.0
MECALINE 889234 C49 WRAPPED V BELT 2.0
OPTIBELT 22 X 2240 1747259
MECALINE Z22.1/2 Z22.5 Z SECTION WRAPPED V BELT
OPTIBELT 13 X 2060 1504491
MECALINE B83 B Section Wrapped V Belt
OPTIBELT 13 X 1625 1506537
MECALINE B51 WRAPPED V BELT 2.0
MECALINE C84 C Section Wrapped V Belt
MECALINE A56 WRAPPED V BELT 2.0
OPTIBELT V BELT 20 SECTION 20 26507700
OPTIBELT 40 X 11200 1723280