3M 61089 SCOTCH-BRITE CLEAN FINISH SHEET 158MMX224MM A VFN GREEN PK20
Clean and Finish Sheet
See technical informationSee documentsReferences
3M:61089
Rubix:395A4386
Manufacturer :7100182599
EAN:04046719934683



Documents
Product details : 3M 61089 SCOTCH-BRITE CLEAN FINISH SHEET 158MMX224MM A VFN GREEN PK20
Scotch-Brite Clean and Finish Sheet uses a conformable non-woven web and a variety of mineral types to blend, clean and finish. Our clean and finish sheets are flexible – making them effective for use in hard to reach areas to produce a uniform finish. Effectively clean, blend and condition metal, wood, composites and advanced surfaces with Scotch-Brite Clean and Finish Sheet. Our clean and finish sheets are also applicable for paint prep. Scotch-Brite Clean and Finish multi-use sheets are useful for cabinetry, custom woodworking, mill work, furniture, metal fabrication, primary wood and panel processing. Washable and reusable, these non-woven, open-web sheets resist loading to continuously provide consistent conditioning properties throughout the life of the product. These 152. 4 mm x 228. 6 mm sheets may be used by hand for precise control, with a hand pad block for uniform finishing, or on an in-line sander for large area coverage. They can be folded, stacked, or rolled for effective cleaning or conditioning on flat, irregular, or contoured surfaces. Scotch-Brite Clean and Finish Sheets are available with silicon carbide, aluminium oxide, or talc abrasive mineral. Silicon carbide is a synthetic mineral that is very sharp and commonly used for low-pressure applications such as paint prep and finishing. Aluminium oxide is a hard, blocky mineral that provides a high cut rate and long life. While silicon carbide breaks down faster than aluminium oxide, it produces a finer finish. Talc is a mild abrasive that can be used achieve a satin finish or with polish to create a high gloss finish in topcoat rubbing applications. Scotch-Brite abrasives are unique surface conditioning products with abrasives incorporated into a non-woven fibre matrix. Combining abrasives and non-woven material creates an abrasive system that delivers consistent results for the life of the product. The open-web material runs cool and is load resistant, which keeps the abrasive minerals cutting at high performance by limiting clogging of the fibres.
Strengths
•Abrasive mineral adhered to non-woven web are ideal for cleaning, blending, finishing, and light coating and corrosion removal
Conformable pad gets into corners and over contoured surfaces to produce a uniform finish
Can be folded, stacked, or rolled for effective cleaning or conditioning on flat, irregular, or contoured surfaces
Open web construction resists loading and rinses clean for repeated use
Open web construction resists loading and rinses clean for repeated use
Conformable pad gets into corners and over contoured surfaces to produce a uniform finish
Can be folded, stacked, or rolled for effective cleaning or conditioning on flat, irregular, or contoured surfaces
Open web construction resists loading and rinses clean for repeated use
Open web construction resists loading and rinses clean for repeated use
Applications
Cleaning
Technical specifications
Attributes
| Length | 224 mm |
|---|---|
| Width | 158 mm |
| Grain | fine |
| Application | cleaning |
| Type | clean and finish sheet |
| Backing material | aluminium oxide |
Show UNSPSC/ECL@SS
£ 30.50 excl. VAT
/ Each
£ 36.60 incl. VAT
- Delivery usually within ( 13 ) days