KLINGSPOR 152381 PS33BK SELF-FASTEN PAPER STRIP 70X125MM P240 NH PK100
PS 33 BK Abrasive Strips with paper backing, self-fastening
See technical informationReferences
Klingspor:152381
Rubix:416A2604
EAN:4014855075874

Product details : KLINGSPOR 152381 PS33BK SELF-FASTEN PAPER STRIP 70X125MM P240 NH PK100
PS 33 BK strips self-fastening, 70 x 125 mm grit 240 no hole
Technical specifications
Attributes
| Length | 70 mm |
|---|---|
| Width | 125 mm |
| Grain | 240 |
| Application | construction materials |
Show UNSPSC/ECL@SS
£ 28.34 excl. VAT
/ Each
£ 34.01 incl. VAT
- Usually arrives within 14 working days