KLINGSPOR 194676 PS30D PAPER STRIP 115 X 280MM GRIT 120 NO HOLE PK100
PS 30 D Abrasive Strips with paper backing
See technical informationReferences
Klingspor:194676
Rubix:417A1074
EAN:4014855061754

Product details : KLINGSPOR 194676 PS30D PAPER STRIP 115 X 280MM GRIT 120 NO HOLE PK100
PS 30 D strips, 115 x 280 mm grit 120 no hole
Technical specifications
Attributes
| Length | 115 mm |
|---|---|
| Width | 280 mm |
| Grain | 120 |
| Application | construction materials |
Show UNSPSC/ECL@SS
£ 30.00 excl. VAT
/ Each
£ 36.00 incl. VAT
- Delivery usually within ( 5 ) days