KLINGSPOR 2048 PL31B PAPER SHEET 230 X 280 MM GRIT 100 PK50
PL 31 B Abrasive Sheets with paper backing
See technical informationReferences
Klingspor:2048
Rubix:417A0481
EAN:4014855018093

Product details : KLINGSPOR 2048 PL31B PAPER SHEET 230 X 280 MM GRIT 100 PK50
PL 31 B sheets, 230 x 280 mm grit 100
Technical specifications
Attributes
| Length | 230 mm |
|---|---|
| Width | 280 mm |
| Grain | 100 |
| Application | construction materials |
Show UNSPSC/ECL@SS
£ 19.17 excl. VAT
/ Each
£ 23.00 incl. VAT
- Delivery usually within ( 5 ) days