PARKER 441 HOSE 441-16


No-Skive Hose

References
parker hannifin:441-16
rubix:156A1790
manufacturer :441-16
brand logo
brand logo
Technical specifications
Inner diameter25.4 mm
Max. service pressure140 bar
See all Specifications

Product details : PARKER 441 HOSE 441-16


Parker's Medium Pressure No-Skive Compact hose 441 and 441RH offers one wire braid No-Skive construction with two wire braid performance, therefore the 441 is the ideal hose for many industrial and mobile applications with typical usage as on agricultural machines or in power steering circuits. Hose type 441RH with fire-retardant cover is the preferred hose type for general medium pressure hydraulic and pneumatic systems and water cooling circuits.

Strengths

•Matched hose and fitting system guarantees an approved and safe combination and the highest quality and safety, combined with the longest service life of the final product to the end-users
The hose type 441 is according to ISO 11237 Type R16 - SAE 100R16
The 441RH has a fire retardant cover (no need for additional fire sleeves) and is Railway approved according to EN45545 and ISO15540: HL2, making this the ideal hose for general medium pressure hydraulic and pneumatic systems as well as water and oil cooling circuits
Complete No-Skive fitting technology across the full range of medium pressure hoses providing simpler, quicker and safer hose assembly

Applications

Agricultural Machines or In Power Steering Circuits;Mobile Hydraulics;Lubricants;Petroleum Hydraulic Fluids;Water;General Industrial;Off-Road Machinery;Power Generation;Transportation;Agriculture and Forestry Machines;Power Steering Circuits;General Medium Pressure Hydraulic and Pneumatic Systems;Water and Oil Cooling Circuits;Machine Tool and Glass Industry

Technical specifications


Attributes
Inner diameter25.4 mm
Max. service pressure140 bar
Min. temperature-40 °C
Max. temperature125 °C
Interior diameter (inch)1 ''
Exterior diameter (inch)1,409 ''
Outer diameter35.8 mm
Bend radius150 mm
MaterialHigh Tensile Steel Wire (Hose Reinforcement);Synthetic Rubber (Cover);Nitrile Butadiene Rubber (Hose Inner Tube)
Show UNSPSC/ECL@SS
£ 40.75 excl. VAT
/ Metre
£ 48.90 incl. VAT
  • Usually arrives within 14 working days