Plastic tubing PUN
Max. service pressure | 9.997 bar |
---|
Maximum flexibility for standard applications thanks to a wide range of possible combinations of different types.
Max. service pressure | 9.997 bar |
---|---|
Min. temperature | -35 °C |
Max. temperature | 63 °C |
Bend radius | 9.754 mm |
Material | TPE-U (PU) |
Usually arrives within 14 working days