FESTO 8030275 DOUBLE NIPPLE NPFC-D-2G38-M


Double Nipple

References
festo:NPFC-D-2G38-M
rubix:110A3525
manufacturer :8030275
ean:4052568063771
brand logo
brand logo
Technical specifications
MaterialNickel-Plated Brass
Connection 1G 3/8 in
See all Specifications

Product details : FESTO 8030275 DOUBLE NIPPLE NPFC-D-2G38-M


double nipple NPFC-D-2G38-M Material information for Threaded fitting=(* Brass, * Nickel plated), Container size=10, Operating pressure=-0,95 - 50 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [-:-:-], Corrosion resistance classification CRC=1

Technical specifications


Attributes
MaterialNickel-Plated Brass
Connection 1G 3/8 in
Connection 2G 3/8 in
Show UNSPSC/ECL@SS
Ā£ 1.12 excl. VAT
/ Each
Ā£ 1.34 incl. VAT
  • Delivery usually within ( 6 ) days