FUSION LAMPS EDP15SES/CL 15W SES PYGMY LAMP CLEAR (L)60 MM X (DIA)22 M
Pygmy Lamp
See technical informationReferences
Fusion Lamps:EDP15SES/CL
Rubix:234A7407

Product details : FUSION LAMPS EDP15SES/CL 15W SES PYGMY LAMP CLEAR (L)60 MM X (DIA)22 M
15W SES Pygmy Lamp Clear (L)60 mm x (Dia)22 mm
Technical specifications
Attributes
| Luminance | 80 lm |
|---|---|
| Power | 15 W |
| Colour | colourless |
| Voltage | 230 V |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days
