FUSION LAMPS FC6ES/OP/D ESSENTIAL 6W ES DIMMABLE LED OPAL (L)11
Essential Range
See technical informationReferences
Fusion Lamps:FC6ES/OP/D
Rubix:234A7435

Product details : FUSION LAMPS FC6ES/OP/D ESSENTIAL 6W ES DIMMABLE LED OPAL (L)11
Fusion Essential 6W Es Dimmable Led Opal (L)112 mm x (Dia)37 mm
Technical specifications
Attributes
| Luminance | 525 lm |
|---|---|
| Power | 6 W |
| Colour | white |
| Voltage | 230 V |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days
