Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(738)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Floor coverings
Mat
COBA DPR010003 DECKPLATE REGEN70 BLACK 0.9MX18.3M
COBA DPR010003 DECKPLATE REGEN70 BLACK 0.9MX18.3M
COBA DPR010003 DECKPLATE REGEN70 BLACK 0.9MX18.3M
References
coba europe:
DPR010003
rubix:
264A0915
Technical specifications
Thickness
15
mm
Width
900
mm
Colour
Black
See all Specifications
Product details
Technical specifications
Product details : COBA DPR010003 DECKPLATE REGEN70 BLACK 0.9MX18.3M
Technical specifications
Attributes
Thickness
15
mm
Width
900
mm
Colour
Black
Length
18300
mm
Material
PVC
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2,006.51
excl. VAT
/
Each
£
2,407.81
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
COBA WORKSTATION MAT STANDARD 0.6 X 1.2M BLACK/YELLOW
SPARTEX RR010040W WIDE RIBBED MATTING 1.2M X 10M X 6MM BLACK
SPARTEX OCP010003C SUPER COMFORT ANTI FATIGUE MATTING 0.9M X LINEAR MT
COBA VYNAPLUSH BLACK/BLUE 0.9M X 1.5M VP010202
SPARTEX DS011210C DECKTREAD MATTING 1.2M X LINEAR MTR BLACK
SPARTEX RR010025 FINE FLUTED MATTING 1.2M X 5M X 3MM BLACK
SPARTEX WC020004 MULTI LAYER TAK MATS 0.45M X 1.17M BLUE
SPARTEX GF010003 GRIP TAPE 102MM X 18.3M BLACK
COBA COBAMAT HEAVY IND MAT 1.2 X 5M BLUE
ROEBUCK PKN6002 MAT CUTTING A2
SPARTEX DS061210C DECKTREAD MATTING 1.2M X LINEAR MTR GREY
COBA CABLE PROTECTION MAT 0.4M X 1.2M CPM010701
SPARTEX DP010007C DIAMOND TREAD ANTI FATIGUE MATTING 1.2M X LINEAR MTR
SPARTEX WH030004 HEAVY DUTY ENTRANCE MAT 1.2M X 1.8M RED
COBA COBAWASH MAT 1.15X1.75M BLACK / STEEL LM010603