COBA CABLE PROTECTION MAT 0.4M X 1.2M CPM010701
Coba Cablepro Mat
See technical informationSee documentsReferences
COBA Europe:CPM010701
Rubix:2584425
EAN:5013745006812





Documents
Product details : COBA CABLE PROTECTION MAT 0.4M X 1.2M CPM010701
Cable Pro has been manufactured from extremely durable nylon surface and the backing is made from durable rubber nitrile. Cable mats are ideal for indoor use, especially office environments. Key features include hazard stripe edging and an integrated cable run on the back of the mat. This mat is also anti-static, light resistant and suitable for underfloor heating. All of the cable mats have a 2 year warranty, when professionally maintained. The mats can be maintained easily with carpet cleaning, vacuuming and steam cleaning
Strengths
Special cable mats for protection from tripping hazards due to loose cables lying around
Extremely durable nylon surface in dappled colour shades
Cleated non-slip backing made from durable nitrile rubber with integrated cable run
Edge in hazard stripe\
Light-resistant and suitable for underfloor heating
Anti-static
Easy to lay out, reposition and clean
Ideal for events, shows and exhibitions
Extremely durable nylon surface in dappled colour shades
Cleated non-slip backing made from durable nitrile rubber with integrated cable run
Edge in hazard stripe\
Light-resistant and suitable for underfloor heating
Anti-static
Easy to lay out, reposition and clean
Ideal for events, shows and exhibitions
Technical specifications
Attributes
| Thickness | 13 mm |
|---|---|
| Width | 400 mm |
| Colour | black |
| Length | 1200 mm |
| Material | pa |
Show UNSPSC/ECL@SS
£ 80.15 excl. VAT
/ Each
£ 96.18 incl. VAT
- Usually arrives within 14 working days
