Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Floor coverings
Mat
SPARTEX RR010040W WIDE RIBBED MATTING 1.2M X 10M X 6MM BLACK
SPARTEX RR010040W WIDE RIBBED MATTING 1.2M X 10M X 6MM BLACK
Spartex Matting
References
spartex:
UK-RR010040W
rubix:
239A9532
Technical specifications
Thickness
6
mm
Width
1200
mm
Colour
Black
See all Specifications
Product details
Technical specifications
Product details : SPARTEX RR010040W WIDE RIBBED MATTING 1.2M X 10M X 6MM BLACK
SPARTEX-RR010040W Spartex Wide Ribbed matting 1.2m x 10m x 6mm Black
Technical specifications
Attributes
Thickness
6
mm
Width
1200
mm
Colour
Black
Length
10000
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
362.66
excl. VAT
/
Each
£
435.19
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX SE010003 COMFORT ELITE MAT 0.9M X 1.2M BLACK
SPARTEX WH060004 HEAVY DUTY ENTRANCE MAT 1.2M X 1.8M GREY
SPARTEX DS020610 DECKTREAD MATTING 0.59M X 10M BLUE
SPARTEX SS070002MN SAFETYSTEP EDGES 75MM X 1M YELLOW
COBA VYNAPLUSH BLACK/STEEL 0.9M X 1.2M VP010604
SPARTEX UM010002 MULTIMAT ROLLS 1M X 10M BLACK
COBA COBAMAT STD MATTING RED 0.6 X 5M
SPARTEX WH060003 HEAVY DUTY ENTRANCE MAT 0.9M X 1.5M GREY
COBA VYNAPLUSH BLACK/RED 0.6M X 0.9M VP010301
ITL 05145 1000V INSULATED SWITCHBOARD MATTING 6X1000X1000MM 1 SQ METRE
COBA OR010002 ORTHOMAT REGEN100 CHARCOAL 0.9MX1.5M
SPARTEX DTB010002 DIAMOND GRIP ANTI FATIGUE MATTING 0.9M X 1.5M BLACK
COBA BF010709 BUBBLEMAT BLACK/YELLOW CONNECT CORNER 50CM X
COBA HIGH DUTY 0.9 X 1.5M EDGED 2 LONG SIDES
ROEBUCK PKN6004 CUTTING MAT A4