Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Floor coverings
Mat
SPARTEX WC020004 MULTI LAYER TAK MATS 0.45M X 1.17M BLUE
SPARTEX WC020004 MULTI LAYER TAK MATS 0.45M X 1.17M BLUE
Spartex Matting
References
spartex:
UK-WC020004
rubix:
239A9604
Technical specifications
Width
450
mm
Colour
Blue
Length
1170
mm
Product details
Technical specifications
Product details : SPARTEX WC020004 MULTI LAYER TAK MATS 0.45M X 1.17M BLUE
SPARTEX-WC020004 Spartex Multi Layer Tak Mats 0.45m x 1.17m Blue
Technical specifications
Attributes
Width
450
mm
Colour
Blue
Length
1170
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
143.05
excl. VAT
/
Each
£
171.66
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX BF010003 BUBBLE ANTI FATIGUE MAT 0.6M X 0.9M BLACK
SPARTEX DAF010703 COMFORT DIAMOND ANTI FATIGUE MATTING 0.9M X 18.3M BL
SPARTEX DS020610 DECKTREAD MATTING 0.59M X 10M BLUE
SPARTEX SW020001 ORTHOSTAND BLUE ANTI FATIGUE MAT 0.9M X 1.5M
SPARTEX SD010707C DIAMOND TREAD ANTI FATIGUE MATTING 0.9M X LINEAR MTR
SPARTEX FA010001 FLUTED ANTI FATIGUE MATTING 0.6M X 0.9M BLACK
SPARTEX WH030003 HEAVY DUTY ENTRANCE MAT 0.9M X 1.5M RED
SPARTEX SS010007 SAFETYSTEP NITRILE ANTI FATIGUE TILES 0.9M X BLA
SPARTEX ESDR020001C ESD RUBBER MATTING 0.6M X 2MM X LINEAR MTR BLUE
COBA ORTHOMAT ANTIFAT RIB 0.9 X 18.3 GREY AL060003
SPARTEX RR010045W WIDE RIBBED MATTING 1.2M X 5M X 6MM BLACK
SPARTEX OU010003 MULTI ZONE ANTI FATIGUE MATTING 0.9M X 18.3M BLACK
COBA DPR010001 DECKPLATE REGEN70 BLACK 0.6MX0.9M
GISS 867641 ANTI-FATIGUE G-MAT SAFE 900X18300 MM BLACK/YELLOW
SPARTEX BF010002 BUBBLE ANTI FATIGUE MAT 0.9M X 1.2M BLACK