Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Floor coverings
Mat
SPARTEX RR010025 FINE FLUTED MATTING 1.2M X 5M X 3MM BLACK
SPARTEX RR010025 FINE FLUTED MATTING 1.2M X 5M X 3MM BLACK
Spartex Matting
References
spartex:
UK-RR010025
rubix:
239A9520
Technical specifications
Thickness
3
mm
Width
1200
mm
Colour
Black
See all Specifications
Product details
Technical specifications
Product details : SPARTEX RR010025 FINE FLUTED MATTING 1.2M X 5M X 3MM BLACK
SPARTEX-RR010025 Spartex Fine Fluted Matting 1.2m x 5m x 3mm Black
Technical specifications
Attributes
Thickness
3
mm
Width
1200
mm
Colour
Black
Length
5000
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
91.35
excl. VAT
/
Each
£
109.62
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX SS010002FN SAFETYSTEP EDGES NITRILE 75MM X 1M BLACK
GISS 865538 ANTI-FATIGUE TILE G-MAT TOP DIMENSION MM 900X1500
SPARTEX ESDR020003 ESD RUBBER MATTING 1.2M X 10M X 2MM BLUE
SPARTEX WH030003 HEAVY DUTY ENTRANCE MAT 0.9M X 1.5M RED
SPARTEX AD010701 COMFORT DOT ANTI FATIGUE MATTING 0.6M X 0.9M BLACK/YE
SEALEY EVA KNEELING MAT - VS8573
COBA VYNAPLUSH BLACK/RED 0.9M X 1.2M VP010304
SPARTEX OCP010003C SUPER COMFORT ANTI FATIGUE MATTING 0.9M X LINEAR MT
SPARTEX BF010704 BUBBLE ANTI FATIGUE MAT WITH YELLOW BORDER 0.6M X 0.9
COBA COBARIB MAT 0.9M X PER M X 3MM
SPARTEX GF010004 GRIP TAPE 152MM X 18.3M BLACK
SPARTEX ESDR060001 ESD RUBBER MATTING 0.6M X 10M X 2MM GREY
SPARTEX TLC010001E INTERLOCKING TILE EDGES 515MM X 80MM X 5MM BLACK
COBA COBASWITCH BS EN:61111 - 1M X 5MM X LINEAR M CLASS 4 SM010070C
SPARTEX AD010003C COMFORT DOT ANTI FATIGUE MATTING 0.9M X LINEAR MTR B