COBA VYNAPLUSH BLACK/BLUE 0.9M X 1.5M VP010202


Vyna-Plush Doormat

References
coba europe:VP010202
rubix:2590423
ean:5060103532223
brand logo
brand logo
Technical specifications
Width900 mm
ColourBlack
Length1500 mm
See all Specifications

Product details : COBA VYNAPLUSH BLACK/BLUE 0.9M X 1.5M VP010202


The perfect low-cost doormat to scrape dirt and wipe moisture

  • Budget doormat offering all-round performance to prevent slips and trips.
  • 100% polypropylene fibres provide effective ‘scraping’ surface.
  • Slip and stain-resistant PVC backing to keep your mat securely in place.
  • Available in rolls for larger entrance areas.
  • Range of bright colours available, to match interior theming.

Technical specifications


Attributes
Width900 mm
ColourBlack
Length1500 mm
Secondary colourBlue
MaterialPP
Show UNSPSC/ECL@SS
£ 50.45 excl. VAT
/ Each
£ 60.54 incl. VAT
  • Usually arrives within 14 working days