Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(738)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Floor coverings
Mat
SPARTEX WH030004 HEAVY DUTY ENTRANCE MAT 1.2M X 1.8M RED
SPARTEX WH030004 HEAVY DUTY ENTRANCE MAT 1.2M X 1.8M RED
Spartex Matting
References
spartex:
UK-WH030004
rubix:
239A9614
Technical specifications
Width
1200
mm
Colour
Red
Length
1800
mm
Product details
Technical specifications
Product details : SPARTEX WH030004 HEAVY DUTY ENTRANCE MAT 1.2M X 1.8M RED
SPARTEX-WH030004 Spartex Heavy Duty Entrance Mat 1.2m x 1.8m Red
Technical specifications
Attributes
Width
1200
mm
Colour
Red
Length
1800
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
218.92
excl. VAT
/
Each
£
262.70
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK PKN6002 MAT CUTTING A2
COBA ORTHOMAT ANTIFAT RIB 0.6 X 0.9 GREY
SPARTEX DS031010C DECKTREAD MATTING 1.0M X LINEAR MTR RED
SPARTEX SM010013 ELECTRICAL INSULATION MATTING 0.9M X 5M X 6MM BLACK
SPARTEX AD010703C COMFORT DOT ANTI FATIGUE MATTING 0.9M X LINEAR MTR B
COBA TOUGH LOCK BLUE STUD 0.5 X 0.5M X 7MM
SPARTEX DS061210 DECKTREAD MATTING 1.2M X 10M GREY
COBA COMMERCIAL BLK RUBBER 1.4M X 8MM X LIN MTR CRS00005C
COBA DPR010702 DECKPLATE REGEN70 BLACK/YELLOW BORDERS 0.9MX1.5M
GISS 884824 ANTI-FATIGUE MAT G-MAT ULTIMATE PU 900X1200MM
SPARTEX DS020610C DECKTREAD MATTING 0.59M X LINEAR MTR BLUE
SPARTEX WH030003 HEAVY DUTY ENTRANCE MAT 0.9M X 1.5M RED
SPARTEX DS011010 DECKTREAD MATTING 1.0M X 10M BLACK
SPARTEX DS040610 DECKTREAD MATTING 0.59M X 10M GREEN
SPARTEX SM010031 ELECTRICAL INSULATION MATTING 0.9M X 1M X 9MM BLACK