COBA WORKSTATION MAT HEAVY DUTY 0.6 X 1.2M BLACK/YELLOW


Coba Mat Workstation Mat

References
coba europe:WD010701
rubix:150608
ean:5060087958255
brand logo
brand logo
Technical specifications
Thickness12 mm
Width600 mm
ColourBlack
See all Specifications

Product details : COBA WORKSTATION MAT HEAVY DUTY 0.6 X 1.2M BLACK/YELLOW


Strengths

Vinyl mat offering all the inherent benefits of COBAmat®, but in an individual mat
Bright yellow safety bevelled edging all round to reduce trip hazards and highlight location
Standard hole sized option is ideal for trapping swarf and debris
Heavy-duty option (22 mm x 10 mm hole size)
Fire tested to BS EN 13501-1 and slip tested to DIN 51130

Applications

Ideal for all industrial environments, especially machine tool areas where swarf is in abundance
Heavy - Ideal for all industrial environments, especially in machine tool areas of high traffic and where pallet trucks/trolleys are in use

Technical specifications


Attributes
Thickness12 mm
Width600 mm
ColourBlack
Length1200 mm
Secondary colourYellow
MaterialPVC
Show UNSPSC/ECL@SS
£ 196.72 excl. VAT
/ Each
£ 236.06 incl. VAT
  • Usually arrives within 14 working days