Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(738)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Floor coverings
Mat
SPARTEX AF010001 COMFORT ANTI FATIGUE MATTING 0.6M X 0.9M BLACK
SPARTEX AF010001 COMFORT ANTI FATIGUE MATTING 0.6M X 0.9M BLACK
Spartex Matting
References
spartex:
UK-AF010001
rubix:
239A9395
Technical specifications
Width
600
mm
Colour
Black
Length
900
mm
Product details
Technical specifications
Product details : SPARTEX AF010001 COMFORT ANTI FATIGUE MATTING 0.6M X 0.9M BLACK
SPARTEX-AF010001 Spartex Comfort Anti Fatigue matting 0.6m x 0.9m Black
Technical specifications
Attributes
Width
600
mm
Colour
Black
Length
900
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.75
excl. VAT
/
Each
£
32.10
incl. VAT
Usually arrives within 14 working days
Select variants (23)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX RR010040 FINE FLUTED MATTING 1.2M X 10M X 6MM BLACK
SPARTEX ESDR020003 ESD RUBBER MATTING 1.2M X 10M X 2MM BLUE
COBA TOUGH LOCK CORNER EDGE BLUE 7 X 585MM PACK OF 4 TLC020002
SPARTEX BF010702 BUBBLE ANTI FATIGUE MAT WITH YELLOW BORDER 0.9M X 1.2
SPARTEX AD010703C COMFORT DOT ANTI FATIGUE MATTING 0.9M X LINEAR MTR B
SPARTEX CS010003 SCRAPESAFE MAT 0.85M X 3M BLACK
SPARTEX DP010906 DIAMOND TREAD ANTI FATIGUE MATTING 0.9M X 6M BLACK
SPARTEX WH030004 HEAVY DUTY ENTRANCE MAT 1.2M X 1.8M RED
COBA VYNAPLUSH BLACK/BLUE 0.6M X 0.9M VP010201
COBA HIGH DUTY 0.9 X 1.5M EDGED 2 LONG AND 1 SHORT
SPARTEX SM0112056 ELECTRICAL INSULATION MATTING 1.2M X 5M X 6MM BLACK
SPARTEX DAF010005 COMFORT DIAMOND ANTI FATIGUE MATTING 1.2M X 18.3M BL
SPARTEX DS020610 DECKTREAD MATTING 0.59M X 10M BLUE
SPARTEX SE010001 COMFORT ELITE MAT 0.6M X 0.9M BLACK
SPARTEX RR010020 FINE FLUTED MATTING 1.2M X 10M X 3MM BLACK