Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(738)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Floor coverings
Mat
SPARTEX RR010040 FINE FLUTED MATTING 1.2M X 10M X 6MM BLACK
SPARTEX RR010040 FINE FLUTED MATTING 1.2M X 10M X 6MM BLACK
Spartex Matting
References
spartex:
UK-RR010040
rubix:
239A9531
Technical specifications
Thickness
6
mm
Width
1200
mm
Colour
Black
See all Specifications
Product details
Technical specifications
Product details : SPARTEX RR010040 FINE FLUTED MATTING 1.2M X 10M X 6MM BLACK
SPARTEX-RR010040 Spartex Fine Fluted Matting 1.2m x 10m x 6mm Black
Technical specifications
Attributes
Thickness
6
mm
Width
1200
mm
Colour
Black
Length
10000
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
329.75
excl. VAT
/
Each
£
395.70
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX AD010002 COMFORT DOT ANTI FATIGUE MATTING 0.9M X 1.5M BLACK
COBA COBARIB MAT 1.2M X PER M X 6MM
SPARTEX SD010708C DIAMOND TREAD ANTI FATIGUE MATTING 1.2M X LINEAR MTR
SPARTEX SS070002FN SAFETYSTEP EDGES 75MM X 1M YELLOW
SPARTEX ESDR020001C ESD RUBBER MATTING 0.6M X 2MM X LINEAR MTR BLUE
SPARTEX DP010906 DIAMOND TREAD ANTI FATIGUE MATTING 0.9M X 6M BLACK
COBA VYNAPLUSH BLACK/STEEL 0.9M X 1.5M VP010602
COBA VYNAPLUSH BLACK/BLUE 1.2M X 1.8M VP010203
COBA ENTRAPLUSH MAT 0.9 X 1.5M BROWN PP050002
SPARTEX BF010701 BUBBLE ANTI FATIGUE MAT WITH YELLOW BORDER 0.6M X 0.9
SPARTEX AS060001 COMFORT STAT ESD ANTI FATIGUE MATTING 0.6M X 0.9M GRE
SPARTEX AD010703 COMFORT DOT ANTI FATIGUE MATTING 0.9M X 18.3M BLACK/Y
SPARTEX DAF010005C COMFORT DIAMOND ANTI FATIGUE MATTING 1.2M X LINEAR
SPARTEX SM010031 ELECTRICAL INSULATION MATTING 0.9M X 1M X 9MM BLACK
SPARTEX UM010001 MULTIMAT ROLLS 1M X 5M BLACK