COBA DPR010703C DECKPLATE REGEN70 BLACK/YELLOW BORDERS 0.9MXPER MTR
COBA DPR010703C DECKPLATE REGEN70 BLACK/YELLOW BORDERS 0.9MXPER MTR
See technical informationReferences
COBA Europe:DPR010703C
Rubix:264A0912
EAN:5013745016026

Product details : COBA DPR010703C DECKPLATE REGEN70 BLACK/YELLOW BORDERS 0.9MXPER MTR
Technical specifications
Attributes
| Thickness | 15 mm |
|---|---|
| Width | 900 mm |
| Colour | black |
| Length | 1000 mm |
| Material | pvc |
Show UNSPSC/ECL@SS
£ 131.49 excl. VAT
/ Each
£ 157.79 incl. VAT
- Usually arrives within 14 working days
