References
GISS:886147
Rubix:248A2401
EAN:3660338396120

Documents
Product details : SPARTEX 886147 G-MAT SOFT GREY/BLACK PVC 100CMX10M
Non-slip PVC mat designed for barefoot comfort in places with large quantities of water (changing rooms, showers, etc.). Self-draining in all four directions thanks to a fluted underside. Antimicrobial and antifungal additives for continuous hygiene. Quick installation without mounting.
For indoor, wet and dry environments.
Thickness: 10.5 mm.
3-YEAR WARRANTY
Technical specifications
Attributes
| Thickness | 10.5 mm |
|---|---|
| Width | 1000 mm |
| Colour | grey |
| Length | 10000 mm |
Show UNSPSC/ECL@SS
£ 955.32 excl. VAT
/ Each
£ 1,146.38 incl. VAT
- Usually arrives within 14 working days
