SPARTEX TLE010001E INTERLOCKING TILE EDGES 515MM X 80MM X 5MM BLACK
Spartex Matting
See technical informationReferences
Spartex:UK-TLE010001E
Rubix:239A9591

Product details : SPARTEX TLE010001E INTERLOCKING TILE EDGES 515MM X 80MM X 5MM BLACK
SPARTEX-TLE010001E Spartex Interlocking tile Edges 515mm x 80mm x 5mm Black
Technical specifications
Attributes
| Thickness | 5 mm |
|---|---|
| Width | 80 mm |
| Colour | black |
| Length | 515 mm |
Show UNSPSC/ECL@SS
£ 18.39 excl. VAT
/ Each
£ 22.07 incl. VAT
- Usually arrives within 14 working days
