Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(738)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Floor coverings
Mat
SPARTEX SM010051 BS EN 61111 ELECTRICAL INSULATION MATTING 1M X 1M X 3
SPARTEX SM010051 BS EN 61111 ELECTRICAL INSULATION MATTING 1M X 1M X 3
Spartex Matting
References
spartex:
UK-SM010051
rubix:
239A9549
Technical specifications
Length
100
mm
See all Specifications
Product details
Technical specifications
Product details : SPARTEX SM010051 BS EN 61111 ELECTRICAL INSULATION MATTING 1M X 1M X 3
SPARTEX-SM010051 Spartex BS EN 61111 Electrical Insulation Matting 1m x 1m x 3mm Black
Technical specifications
Attributes
Length
100
mm
Class
BS EN 61111:2009
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
44.08
excl. VAT
/
Each
£
52.90
incl. VAT
Usually arrives within 14 working days
Select variants (28)
Add to cart
Check our products from related categories
SPARTEX GF010003 GRIP TAPE 102MM X 18.3M BLACK
SPARTEX RR010035 FINE FLUTED MATTING 0.9M X 5M X 3MM BLACK
SPARTEX SS010001 SAFETYSTEP ANTI FATIGUE TILES 0.9M X BLACK
SPARTEX FA010004C FLUTED ANTI FATIGUE MATTING 0.9M X LINEAR MTR BLACK
SPARTEX SS010002F SAFETYSTEP EDGES 75MM X 1M BLACK
SPARTEX SM010030 ELECTRICAL INSULATION MATTING 0.9M X 10M X 9MM BLACK
SPARTEX SM010044 ELECTRICAL INSULATION MATTING 0.9M X 2M X 6MM BLACK
COBA COMMERCIAL BLK RUBBER 1.4M X 3MM X LIN MTR CRS00002C
SPARTEX DTB010003C DIAMOND GRIP ANTI FATIGUE MATTING 0.9M X LINEAR MTR
SPARTEX DS060610 DECKTREAD MATTING 0.59M X 10M GREY
SPARTEX TLC010001E INTERLOCKING TILE EDGES 515MM X 80MM X 5MM BLACK
SPARTEX TDC010001 DECK LOCK EDGES BLACK
SPARTEX WH010003 HEAVY DUTY ENTRANCE MAT 0.9M X 1.5M BLACK
PRODEC PRHSP50 50M X 625MM ROLL HARD FLOOR PROTECTOR
SPARTEX AD010705C COMFORT DOT ANTI FATIGUE MATTING 1.2M X LINEAR LTR B