SPARTEX 853782 EARTHING CLAMPS MAX INTENSITY A 600
Ground clamp
See technical informationSee documentsReferences
Spartex:853782
Rubix:217A2526
EAN:3660338097904

Documents
Product details : SPARTEX 853782 EARTHING CLAMPS MAX INTENSITY A 600
200A SHEET WEIGHT CLAMP.
Max intensity. At 35%: 200A. Weight: 220 g • Cable: 25 mm².
Light and economical model. With shunt..
400A SHEET GROUND CLAMP.
Max intensity. At 35%: 400A. Weight: 360 g • Cable: 70 mm².
Light and economical model. With shunt..
350A BRASS ALLIGATOR GROUND CLAMP.
Max intensity. At 35%: 350A. Weight: 400 g • Cable: 50 mm².
Large contact surface. Small footprint..
600A BRASS ALLIGATOR GROUND CLAMP.
Max intensity. At 35%: 600A. Weight: 640 g • Cable: 95 mm².
Large contact surface. Small footprint..
300A SPRING GROUND CLAMP.
Max intensity. At 35%: 300A. Weight: 460 g • Cable: 50 mm².
Brass body. Very effective clamping..
GROUND GASKET CLAMP 500A.
Max intensity. At 35%: 500A. Weight: 760 g • Cable: 95 mm².
High clamping power/ Cable fixing by screw.
Max intensity. At 35%: 200A. Weight: 220 g • Cable: 25 mm².
Light and economical model. With shunt..
400A SHEET GROUND CLAMP.
Max intensity. At 35%: 400A. Weight: 360 g • Cable: 70 mm².
Light and economical model. With shunt..
350A BRASS ALLIGATOR GROUND CLAMP.
Max intensity. At 35%: 350A. Weight: 400 g • Cable: 50 mm².
Large contact surface. Small footprint..
600A BRASS ALLIGATOR GROUND CLAMP.
Max intensity. At 35%: 600A. Weight: 640 g • Cable: 95 mm².
Large contact surface. Small footprint..
300A SPRING GROUND CLAMP.
Max intensity. At 35%: 300A. Weight: 460 g • Cable: 50 mm².
Brass body. Very effective clamping..
GROUND GASKET CLAMP 500A.
Max intensity. At 35%: 500A. Weight: 760 g • Cable: 95 mm².
High clamping power/ Cable fixing by screw.
Technical specifications
Attributes
| Type | crocodile |
|---|---|
| Max intensity | 600 A |
| Material | brass |
| Model | 853782 giss |
| Cable diameter | 95 mm² |
Show UNSPSC/ECL@SS
£ 18.52 excl. VAT
/ Each
£ 22.22 incl. VAT
- In stock: Next day delivery
