Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brush
VIKAN 4589/7 45897 HAND BRUSH ORANGE
VIKAN 4589/7 45897 HAND BRUSH ORANGE
Brush Vikan
References
vikan:
4589-7
rubix:
80151491
ean:
5705020458972
Product details
Technical specifications
Product details : VIKAN 4589/7 45897 HAND BRUSH ORANGE
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.96
excl. VAT
/
Each
£
7.15
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Check our products from related categories
VIKAN 70413 BLU DECK SCRUB WATERFED 270MM VERY HARD
SPARTEX P3309/R TOILET BRUSH
VIKAN 41973 BLU ULTRASLIM CLEANING BRUSH CW LONG HANDLE 600MM MEDIUM
VIKAN 45894 RED HAND BRUSH 330MM MEDIUM
SPARTEX F.01/BKT-B 11IN COCO BROOM C/W PLASTIC BRACKET
VIKAN 53796 YEL TUBE BRUSH OD50MM 500MM MEDIUM
SPARTEX H.01/FN-B 24IN COCO BROOM HEAD
SPARTEX G.12/FN-B 18IN BASSINE BROOM HEAD
VIKAN 45875 WHT HAND BRUSH 330MM SOFT
SPARTEX CB.01/12-B STIFF BASSINE CHURN BRUSH
SPARTEX L.31-B 13IN STIFF BASS/CANE BROOM HEAD
SPARTEX L.22/B-B 13IN BLACK PVC BROOM HEAD
SPARTEX DT.07-B 8IN STIFF BASSINE HAND SCRUB
HILLBRUSH NA4T PROFESSIONAL STIFF 122MM NAIL BRUSH TANGERINE
VIKAN 45896 YEL HAND BRUSH 330MM MEDIUM