Coded Quick Coupling, Series 21
Connection 1 | 1/8 |
---|---|
Material | nickel-plated brass |
Standard | eu;atex;reach;rohs |
Connection 1 | 1/8 |
---|---|
Material | nickel-plated brass |
Standard | eu;atex;reach;rohs |
Metric passage diameter | 5 mm |
Max. temperature | 100 °C |
Min. temperature | -20 °C |
Max. service pressure | 35 bar |
Usually arrives within 14 working days