References
Gedore:95-200
Rubix:80108095
Manufacturer :8698990
EAN:4010883869898

Product details : GEDORE 95-200 COLD CHISEL
Flat cold chisel 200x23x13 mm Acc. to DIN 6453 Chrome-molybdenum-vanadium air hardening steel 45CrMoV7 Carefully hardened and tempered along the full length Striking heads inductively tempered Working edge polished and clear varnished * not standardised
Technical specifications
Attributes
| Logistic Weight | 390 g |
|---|---|
| Length | 200 mm |
| Width | 24 mm |
| Weight | 390 g |
| Handle | chromium-molybdenum-vanadium steel |
Show UNSPSC/ECL@SS
£ 18.10 excl. VAT
/ Each
£ 21.72 incl. VAT
- Delivery usually within ( 8 ) days
