STANLEY 4-18-332 FATMAX COLD CHISEL 1 X 12 INCH
COLD CHISEL 25MM X 305MM FATMAX
See technical informationReferences
Stanley:4-18-332
Rubix:1358850
EAN:3253564183321

Product details : STANLEY 4-18-332 FATMAX COLD CHISEL 1 X 12 INCH
One-piece, high-quality chromium-vanadium steel for strength and durability
Hardened and tempered steel, precision machined for greater reliability
Reinforced tip that cuts fast and holds longer
Parabolic head provides better protection against wear and flaking
Two-material handle for greater comfort with hand guard
Powder-coated finish for better visibility
Hardened and tempered steel, precision machined for greater reliability
Reinforced tip that cuts fast and holds longer
Parabolic head provides better protection against wear and flaking
Two-material handle for greater comfort with hand guard
Powder-coated finish for better visibility
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 90x100x310 mm |
|---|---|
| Package weight | 840 g |
| Length | 305 mm |
| Width | 25 mm |
| Type | cold chisel |
Show UNSPSC/ECL@SS
£ 18.03 excl. VAT
/ Each
£ 21.64 incl. VAT
- In stock: Next day delivery