ROEBUCK SLITTING CHISELS WITH OFFSET TIP 240MM
Flat angled chisel
See technical informationSee documentsReferences
Roebuck:5103015
Rubix:2525740
EAN:3660338342226

Documents
Product details : ROEBUCK SLITTING CHISELS WITH OFFSET TIP 240MM
Standard: DIN 7255
Chrome-vanadium hardened steel.
Hardness between 54 and 58 HRC (can be re-sharpened).
Hardened head to reduce the risk of splinters.
Polished edge, body painted with quality paint.
Suitable for working on metal and stone.
Chrome-vanadium hardened steel.
Hardness between 54 and 58 HRC (can be re-sharpened).
Hardened head to reduce the risk of splinters.
Polished edge, body painted with quality paint.
Suitable for working on metal and stone.
Technical specifications
Attributes
| Length | 241 mm |
|---|---|
| Width | 26 mm |
| Weight | 295 g |
Show UNSPSC/ECL@SS
£ 27.21 excl. VAT
/ Each
£ 32.65 incl. VAT
- In stock: Next day delivery
