Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Chisel
FACOM CHISEL 263.15
FACOM CHISEL 263.15
263 - Chisels
References
facom:
263.15
rubix:
1233226
ean:
3148511615003
Technical specifications
Length
150
mm
Width
150
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM CHISEL 263.15
263 - Chisels
-Constant profile chisels.
Chrome vanadium forged steel; differentiated heat treatment - edge 54 - 58 HRc - impact head 38 - 46 HRc to prevent head effect.
-Edge resharpening with grinder.
-Presentation: Lacquered.
Applications
259 series: extra flat chisel. Series 263: constant profile chisel.
Technical specifications
Attributes
Logistic Weight
197
g
Packaged dimensions (D x W x H)
145
x
20
x
12
mm
Package weight
197
g
Length
150
mm
Width
150
mm
Model
standard
Weight
200
g
Handle
without
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.93
excl. VAT
/
Each
£
14.32
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
IRWIN MARPLES M373 CHISEL 1/4 INCH
ARMEG G30B4CCCT RAKING CHISEL 30MM
ARMEG SDS-PLUS SCUTCH COMB HOLDER CHISEL G150B4SCH
BOSCH 50X350MM SDSMAXFLATC 2608690097
GEDORE 95-125 CHISEL
FACOM 262A.20 26 X 200 RIBBED CHISEL 262A-20
FACOM CHISEL 263.P25
ROEBUCK SLITTING CHISEL 240MM
ROEBUCK BRICK BOLSTER CHISEL 4 INCH C/W GRIP
CP CHISEL A046073
BAHCO 3740-150 FLAT CHISEL 18MM OVAL SHANK
STANLEY 4-18-289 COLD HAND CHISEL
ROEBUCK 652529 CHISEL FOR DRILLING HAMMER LENGTH MM 280
SEALEY D1CC TOOTHED MORTAR/COMB CHISEL 30 X 250MM SDS PLUS
ROEBUCK 250GP GROOVED PLUGGING CHISEL 10 INCH