ROEBUCK SLITTING CHISEL OFFSET TIP 240MM H/GUARD
Angled flat chisel with hand guard
See technical informationSee documentsReferences
Roebuck:5103017
Rubix:2525741
EAN:3660338342240

Documents
Product details : ROEBUCK SLITTING CHISEL OFFSET TIP 240MM H/GUARD
Standard: DIN 7255
Chrome-vanadium hardened steel.
Hardness between 54 and 58 HRC (can be re-sharpened).
Hardened head to reduce the risk of splinters.
Universal handle.
Polished edge, body painted with quality paint.
Suitable for working on metal and stone.
Chrome-vanadium hardened steel.
Hardness between 54 and 58 HRC (can be re-sharpened).
Hardened head to reduce the risk of splinters.
Universal handle.
Polished edge, body painted with quality paint.
Suitable for working on metal and stone.
Technical specifications
Attributes
| Length | 240 mm |
|---|---|
| Width | 26 mm |
| Weight | 425 g |
| Handle | with protection |
Show UNSPSC/ECL@SS
£ 32.17 excl. VAT
/ Each
£ 38.60 incl. VAT
- Usually arrives within 14 working days
