POLYCO FM2 LEATHER INSULATED GLOVES 2222X BLK/GREY SIZE 9


Freezemaster® II

References
polyco healthline:FM2/09
rubix:4541881
brand logo
brand logo
brand logo
brand logo
Technical specifications
Size9
CoatingElastane
Cold protection (EN 511)22X
See all Specifications

Product details : POLYCO FM2 LEATHER INSULATED GLOVES 2222X BLK/GREY SIZE 9


Leather insulated glove. Quality: Made from premium quality leather which is soft, resilient and provides excellent grip. Comfort: Spandex on the back of the hand allows for total flexibility in hand movement. Lining: Fleecy lining and waterproof membrane keeps hands warm and dry in cold conditions. Range: Available with an extra long cuff for additional warmth and protection.
Standard : EN388_2212X, EN511_22X
brand logo
brand logo

Technical specifications


Attributes
Size9
CoatingElastane
Cold protection (EN 511)22X
Main materialLeather
Packaging1 Pair Polybag
LiningBrushed Synthetic
ColourBlack
MaterialLeather
Show UNSPSC/ECL@SS
£ 23.07 excl. VAT
/ Each
£ 27.68 incl. VAT
  • In stock: Next day delivery