TEGERA 8832R SYNTHETIC GLOVE CRF 11 2XL
Cold insulation gloves 8832R TEGERA®
See technical informationReferences
Tegera:8832R-11
Rubix:386A1992
EAN:7340118389189

Product details : TEGERA 8832R SYNTHETIC GLOVE CRF 11 2XL
Glove with cold protection in combination with high cut protection (Level D). Latex, Knuckle dipped with latex, for cold and wet environments. 10 gg and CRF cut resistance technology. The glove is durable, soft and warm and the Latex-dipping with a sandy finish provides a good grip. Perfect for all-round work in in cold and wet environments.
Glove with cold protection in combination with high cut protection (D), knuckle dipped.
Strengths
Withstands contact heat up to 250°C, Water repellent palm and knuckle
Applications
Building and construction, Construction, Machine driving
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 11 |
| Cutting resistance level | d |
| Main material | latex |
| Coating of the gloves | latex |
| Colour | black |
Show UNSPSC/ECL@SS
£ 16.34 excl. VAT
/ Each
£ 19.61 incl. VAT
- Usually arrives within 14 working days
