References
SKF:SC 50 ES
Rubix:103A3278
Manufacturer :22711
EAN:7316577002792

Product details : SKF ROD END BEARING SC 50 ES
These SKF rod ends contain a spherical plain bearing with a steel/steel sliding contact surface combination. The bearing requires maintenance and can be relubricated via a lubrication hole or grease fitting in the housing and via the shaft. The dowel pin eases centring at the cylindrical section welding shank.
Strengths
- Suitable for heavy static, alternating or impact loads
- Easy to relubricate
- Easy to center
- Easy to relubricate
- Easy to center
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 144x62x112 mm |
|---|---|
| Logistic Weight | 2675 g |
| Bearing Clearance | c8 |
| Material | steel |
| Load capacity | 22433.8 kg |
| Sealing | open |
| Outer diameter | 114 mm |
| Inner diameter | 50 mm |
| Width | 35 mm |
Show UNSPSC/ECL@SS
£ 210.71 excl. VAT
/ Each
£ 252.85 incl. VAT
- Usually arrives within 14 working days
