Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(659)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Pincers
ER pincer
CUTLINE COLLET ER11 6.0 MM 868445
CUTLINE COLLET ER11 6.0 MM 868445
Collet er11 class 2
References
giss cutline:
868445
rubix:
868445
ean:
3660338222443
Technical specifications
Diameter
6
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE COLLET ER11 6.0 MM 868445
Technical specifications
Attributes
Diameter
6
mm
Pincer/pliers
ER11
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.59
excl. VAT
/
Each
£
10.31
incl. VAT
Sold out
Select variants (3)
Add to cart
Check our products from related categories
SANDVIK 393.14-32 D140X110 ER COLLET FOR TAP SHANK 7559446
OMEGAPROD OM32316 ER32-14 ULTRA PRECISION COLLET
OMEGAPROD OM32571 ER32-04 STANDARD SEALED COLLET
OMEGAPROD OM32962 ER32 TAPPING COLLET 7 DIA 5.5 SQUARE
SANDVIK 393.14-32D120X090 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 7559445
OMEGAPROD OM33534 ER32-04 HIGH PRESSURE SEALED COLLET
OMEGAPROD OM32628 ER40-04 STANDARD SEALED COLLET
SANDVIK 393.15-32 18 ER COLLET 5966311
SANDVIK 391.60A-OZ J440 RUBBER COLLET FOR TAP SHANKS 5759832
CUTLINE COLLETS ER20 WITH SQUARE LOCKING DRIVE FOR TAPPING 9X7 868688
OMEGAPROD OM32230 ER25-03 ULTRA PRECISION COLLET
OMEGAPROD OM32582 ER32-15 STANDARD SEALED COLLET
SANDVIK A393.14-25-1/4 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 5722939
CUTLINE COLLET PRECISION ER25+ 6.0 MM 868602
OMEGAPROD OM32035 ER11-035 STD COLLET 3.5-3.0 MM