Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(659)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Pincers
ER pincer
CUTLINE COLLET PRECISION ER25+ 6.0 MM 868602
CUTLINE COLLET PRECISION ER25+ 6.0 MM 868602
Collet precision er25+
References
giss cutline:
868602
rubix:
868602
ean:
3660338224003
Technical specifications
Diameter
6
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE COLLET PRECISION ER25+ 6.0 MM 868602
Collet precision er25+ High precision 8 micron
Technical specifications
Attributes
Diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.89
excl. VAT
/
Each
£
20.27
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
39314110150-SVIK HOLDING TOOLS
OMEGAPROD OM32909 ER16 TAPPING COLLET 6 DIA 4.9 SQUARE
SANDVIK 393.14-080350 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 6495037
39314110650-SVIK HOLDING TOOLS
39314110100-SVIK HOLDING TOOLS
OMEGAPROD OM32340 ER40-16 STANDARD COLLET COLLET ER40 472E 16-15MM
CUTLINE ER32 TAPPING COLLET 2.5 MM X 2.1 MM 868744
OMEGAPROD OM32310 ER32-08 ULTRA PRECISION COLLET
OMEGAPROD OM32959 ER32 TAPPING COLLET 5.5 DIA 4.3 SQUARE
SANDVIK 393.15-25 06 ER COLLET 5966299
OMEGAPROD OM32315 ER32-13 ULTRA PRECISION COLLET
3931420025-SVIK COLLET DIN 6499-B
OMEGAPROD OM32111 ER16-015 ULTRA PRECISION COLLET
SANDVIK A393.15-405/8 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 5966374
OMEGAPROD OM32059 ER11-025 ULTRA PRECISION COLLET