Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(694)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Pincers
ER pincer
SANDVIK A393.14-25-1/4 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 5722939
SANDVIK A393.14-25-1/4 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 5722939
ER pincer Sandvik Coromant
References
sandvik coromant:
A393.14-25-1/4
rubix:
317A4030
manufacturer :
5722939
Product details
Technical specifications
Product details : SANDVIK A393.14-25-1/4 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 5722939
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
139.37
excl. VAT
/
Each
£
167.24
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 393.14-32 D100X080 ER COLLET FOR TAP SHANK 7559443
SANDVIK A393.14-32-3/8 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 7003581
OMEGAPROD OM32464 ER16-05 STANDARD SEALED COLLET
SANDVIK 393.14-20 D060X049 ER COLLET FOR TAP SHANK 5760406
SANDVIK 393.15-32 12 ER COLLET 5966308
CUTLINE COLLET PRECISION ER32+ 2.0 MM 868623
CUTLINE COLLET CLASS 2 ER40 9.0 MM 868524
OMEGAPROD OM32226 ER25-01 ULTRA PRECISION COLLET
SANDVIK A393.14-11-8NO EJECT EQ.PAD&CLL&SLEEVE&CHUCK 5722942
SANDVIK A393.15-403/8 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 5966372
OMEGAPROD OM32201 ER25-16MM COLLET
SANDVIK COROMANT 393.14-20D045X034 HOLDING TOOL
OMEGAPROD OM32336 ER40 X 12MM COLLET
SANDVIK 393.14-20 D070X055 5760410
3931432150-SVIK COLLET DIN 6499