Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(659)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Pincers
ER pincer
CUTLINE 868684 COLLETS ER20 WITH SQUARE LOCKING DRIVE FOR TAPPING 6X4.
CUTLINE 868684 COLLETS ER20 WITH SQUARE LOCKING DRIVE FOR TAPPING 6X4.
Collet er20 with square locking drive for tapping
References
giss cutline:
868684
rubix:
868684
ean:
3660338224805
Technical specifications
Diameter
6
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE 868684 COLLETS ER20 WITH SQUARE LOCKING DRIVE FOR TAPPING 6X4.
Technical specifications
Attributes
Diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.23
excl. VAT
/
Each
£
25.48
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
39314160250-SVIK HOLDING TOOLS
CUTLINE ER32 TAPPING COLLET 2.5 MM X 2.1 MM 868744
OMEGAPROD OM32245 ER25-16 ULTRA PRECISION COLLET
SANDVIK 391.60A-OZ J440 RUBBER COLLET FOR TAP SHANKS 5759832
OMEGAPROD OM32980 ER40 TAPPING COLLET 8 DIA 6.2/6.3 SQUARE
OMEGAPROD OM32266 ER32-19 STANDARD COLLET COLLET ER32 470E 19-18MM
SANDVIK 393.15-25 06 ER COLLET 5966299
SANDVIK 393.14-20 130 ER COLLET 5760513
CUTLINE COLLET PRECISION ER20+ 13.0 MM 868591
OMEGAPROD OM32201 ER25-16MM COLLET
3931440220-SVIK COLLET DIN 6499
OMEGAPROD OM32257 ER32-10 STANDARD COLLET
3931450260-SVIK COLLET CHUCK ADAP
OMEGAPROD OM32583 ER32 X 16MM COLLET
3931450100-SVIK COLLET CHUCK ADAP