Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(694)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Pincers
ER pincer
CUTLINE ER32 TAPPING COLLET 2.5 MM X 2.1 MM 868744
CUTLINE ER32 TAPPING COLLET 2.5 MM X 2.1 MM 868744
Er32 tapping collet
References
giss cutline:
868744
rubix:
868744
ean:
3660338225376
Technical specifications
Diameter
2.5
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE ER32 TAPPING COLLET 2.5 MM X 2.1 MM 868744
The extension inside the clamp allows axial compensation to the spindle inversion during your tapping applications.
Technical specifications
Attributes
Diameter
2.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
73.12
excl. VAT
/
Each
£
87.74
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
OMEGAPROD OM32309 ER32-07 ULTRA PRECISION COLLET
SANDVIK 393.14-50 320 ER COLLET 5760571
OMEGAPROD OM32959 ER32 TAPPING COLLET 5.5 DIA 4.3 SQUARE
CUTLINE COLLET ER11 4.0 MM 868441
3931440260-SVIK COLLET DIN 6499
OMEGAPROD OM33546 ER32-16 HIGH PRESSURE SEALED COLLET
CUTLINE COLLETS ER20 WITH SQUARE LOCKING DRIVE FOR TAPPING 10X8 868689
39314110200-SVIK HOLDING TOOLS
SANDVIK A393.14-32-5/16 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 7003558
OMEGAPROD OM32987 ER40 TAPPING COLLET 16 DIA 12 SQUARE
OM32263 ER32 X 16 COLLET
39314160150-SVIK HOLDING TOOLS
CUTLINE COLLET PRECISION ER32+ 7.0 MM 868628
SANDVIK A393.15-203/16 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 6153090
SANDVIK 393.14-16 1000 ER COLLET 5760442