Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(659)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Pincers
ER pincer
CUTLINE COLLET CLASS 2 ER32 4.0 MM 868501
CUTLINE COLLET CLASS 2 ER32 4.0 MM 868501
Collet er32 class 2
References
giss cutline:
868501
rubix:
868501
ean:
3660338223006
Technical specifications
Diameter
4
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE COLLET CLASS 2 ER32 4.0 MM 868501
Technical specifications
Attributes
Diameter
4
mm
Pincer/pliers
ER32
Clamping range, minimum
3
mm
Clamping range, maximum
4
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.07
excl. VAT
/
Each
£
8.48
incl. VAT
In stock: Next day delivery
Select variants (4)
Add to cart
Check our products from related categories
OMEGAPROD OM32332 ER40-08 STANDARD COLLET COLLET ER40 472E 8-7MM
CUTLINE COLLET PRECISION ER11+ 3.5 MM 868552
OMEGAPROD OM32189 ER25 4 MM COLLET
SANDVIK A393.14-32-1/2 7003580
SANDVIK 393.14-40 D220X180 5760504
SANDVIK 393.14-32 170 ER COLLET 5760527
SANDVIK A393.15-325/16 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 5966366
SANDVIK A393.14-25-3/8 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 5722972
SANDVIK 393.15-40 18 5966319
SANDVIK 393.15-16 03 5966285
OMEGAPROD OM33533 ER32-03 HIGH PRESSURE SEALED COLLET
SANDVIK A393.14-25-5/16 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 5723022
SANDVIK 393.14-25 160 ER COLLET 5760491
OMEGAPROD OM32989 ER40 TAPPING COLLET 20 DIA 16 SQUARE
OMEGAPROD OM32118 ER16-05 ULTRA PRECISION COLLET