Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(694)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Pincers
ER pincer
SANDVIK A393.14-25-5/16 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 5723022
SANDVIK A393.14-25-5/16 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 5723022
ER pincer Sandvik Coromant
References
sandvik coromant:
A393.14-25-5/16
rubix:
317A4043
manufacturer :
5723022
Product details
Technical specifications
Product details : SANDVIK A393.14-25-5/16 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 5723022
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
139.37
excl. VAT
/
Each
£
167.24
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 393.15-40 06 ER COLLET 5966313
3931440260-SVIK COLLET DIN 6499
OMEGAPROD OM33546 ER32-16 HIGH PRESSURE SEALED COLLET
OMEGAPROD OM32629 ER40-05 STANDARD SEALED COLLET
SANDVIK 393.15-25 08 ER COLLET 5966300
SANDVIK A393.15-165/16 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 5966353
CUTLINE COLLET CLASS 2 ER40 26.0 MM 868541
OMEGAPROD OM32128 ER16-10 ULTRA PRECISION COLLET
CUTLINE COLLET ER11 4.0 MM 868441
CUTLINE COLLET CLASS 2 ER32 12.0 MM 868509
OMEGAPROD OM32316 ER32-14 ULTRA PRECISION COLLET
OMEGAPROD OM32572 ER32-05 STANDARD SEALED COLLET
39160AOZJ462-SVIK COLLET
OMEGAPROD OM32231 ER25-035 ULTRA PRECISION COLLET
CUTLINE 868738 COLLETS ER40 WITH SQUARE LOCKING DRIVE FOR TAPPING 16X1