Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(694)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Pincers
ER pincer
SANDVIK 393.15-20 12 5966297
SANDVIK 393.15-20 12 5966297
ER pincer Sandvik Coromant
References
sandvik coromant:
393.15-20 12
rubix:
80050609
manufacturer :
5966297
Product details
Technical specifications
Product details : SANDVIK 393.15-20 12 5966297
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
86.08
excl. VAT
/
Each
£
103.30
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
OMEGAPROD OM32262 ER32X15MM COLLET
CUTLINE COLLET CLASS 2 ER32 20.0 MM 868517
OMEGAPROD OM33536 ER32-06 HIGH PRESSURE SEALED COLLET
OMEGAPROD OM32187 ER25-02 STANDARD COLLET COLLET ER25 430E 2-1MM
SANDVIK A393.14-20-8NO EJECT EQ.PAD&CLL&SLEEVE&CHUCK 5722935
CUTLINE COLLET PRECISION ER11+ 4.0 MM 868553
OMEGAPROD OM32078 ER16-07 STANDARD COLLET COLLET ER16 426E 7-6MM
OMEGAPROD OM32113 ER16-025 ULTRA PRECISION COLLET
SANDVIK A393.15-321/2 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 5966362
SANDVIK 393.15-32 06 ER COLLET 5966305
OMEGAPROD OM32991 ER40 TAPPING COLLET 25 DIA 20 SQUARE
SANDVIK 393.14-080350 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 6495037
3931440130-SVIK COLLET DIN 6499
SANDVIK 393.14-40 160 ER COLLET 5760478
CUTLINE COLLET CLASS 2 ER40 23.0 MM 868538