Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(694)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Pincers
ER pincer
CUTLINE COLLET PRECISION ER11+ 5.0 MM 868555
CUTLINE COLLET PRECISION ER11+ 5.0 MM 868555
Collet precision er11+
References
giss cutline:
868555
rubix:
868555
ean:
3660338223532
Technical specifications
Diameter
5
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE COLLET PRECISION ER11+ 5.0 MM 868555
High precision 8 micron
Technical specifications
Attributes
Diameter
5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.24
excl. VAT
/
Each
£
17.09
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
SANDVIK 393.14-32 120 ER COLLET 5760572
OMEGAPROD OM32040 ER11-06 STANDARD COLLET
CUTLINE 869021 COLLETS ER40 SEALED WITH SEAL D.03 APPLICABLE UP TO 21
CUTLINE COLLET CLASS 2 ER32 12.0 MM 868509
SANDVIK 393.14-50D280X220 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 6974184
OMEGAPROD OM32256 ER32X9MM COLLET
OMEGAPROD OM32579 ER32-12 STANDARD SEALED COLLET
39314160150-SVIK HOLDING TOOLS
OMEGAPROD OM32234 ER25-05 ULTRA PRECISION COLLET
OMEGAPROD OM32308 ER32-06 ULTRA PRECISION COLLET
OMEGAPROD OM32979 ER40 TAPPING COLLET 7 DIA 5.5 SQUARE
OMEGAPROD OM32116 ER16-04 ULTRA PRECISION COLLET
SANDVIK A393.15-16 3/8 5966352
OMEGAPROD OM32303 ER32-03 ULTRA PRECISION COLLET
OMEGAPROD OM32635 ER40-11 STANDARD SEALED COLLET