Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(694)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Pincers
ER pincer
OMEGAPROD OM32116 ER16-04 ULTRA PRECISION COLLET
OMEGAPROD OM32116 ER16-04 ULTRA PRECISION COLLET
ER pincer Omega Products
References
omega products:
OM32116
rubix:
293A9477
Technical specifications
Diameter
17
mm
See all Specifications
Product details
Technical specifications
Product details : OMEGAPROD OM32116 ER16-04 ULTRA PRECISION COLLET
Technical specifications
Attributes
Diameter
17
mm
Type
ultra precision collet
Length
27.5
mm
Pincer/pliers
pincer
Clamping range, minimum
3
mm
Clamping range, maximum
4
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.46
excl. VAT
/
Each
£
18.55
incl. VAT
Usually arrives within 14 working days
Select variants (19)
Add to cart
Create PDF from product
Check our products from related categories
OMEGAPROD OM32979 ER40 TAPPING COLLET 7 DIA 5.5 SQUARE
OMEGAPROD OM32228 ER25-02 ULTRA PRECISION COLLET
SANDVIK 393.14-16 0600 ER COLLET 5760404
SANDVIK 393.15-25 08 ER COLLET 5966300
CUTLINE COLLET CLASS 2 ER40 9.0 MM 868524
OMEGAPROD OM32332 ER40-08 STANDARD COLLET COLLET ER40 472E 8-7MM
SANDVIK 393.14-40 160 ER COLLET 5760478
CUTLINE ER32 TAPPING COLLET 2.5 MM X 2.1 MM 868744
SANDVIK 393.14-11 D060X049 5760419
SANDVIK A393.15-201/8 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 6153059
SANDVIK 393.14-11 D040X030 5760409
OMEGAPROD OM32258 ER32-11 STANDARD COLLET COLLET ER32 470E 11-10MM
OMEGAPROD OM32634 ER40-10 STANDARD SEALED COLLET
SANDVIK 393.14-32 100 ER COLLET 5760568
SANDVIK A393.14-20-8NO EJECT EQ.PAD&CLL&SLEEVE&CHUCK 5722935