Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(694)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Pincers
ER pincer
CUTLINE 869021 COLLETS ER40 SEALED WITH SEAL D.03 APPLICABLE UP TO 21
CUTLINE 869021 COLLETS ER40 SEALED WITH SEAL D.03 APPLICABLE UP TO 21
Collet er40 sealed applicable up to 21 bar
References
giss cutline:
869021
rubix:
869021
ean:
3660338227998
Technical specifications
Diameter
3
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE 869021 COLLETS ER40 SEALED WITH SEAL D.03 APPLICABLE UP TO 21
Technical specifications
Attributes
Diameter
3
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
47.81
excl. VAT
/
Each
£
57.37
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
3931440090-SVIK COLLET DIN 6499
SANDVIK 393.15-40 12 ER COLLET 5966316
SANDVIK A393.15-401 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 5966368
SANDVIK 393.15-40 10 ER COLLET 5966315
CUTLINE COLLET CLASS 2 ER40 26.0 MM 868541
SANDVIK 393.15-25 12 ER COLLET 5966302
SANDVIK A393.14-20-1/4 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 5722930
SANDVIK 393.14-25 080 ER COLLET 5760517
SANDVIK A393.15-325/16 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 5966366
CUTLINE COLLET CLASS 2 ER32 20.0 MM 868517
OMEGAPROD OM32629 ER40-05 STANDARD SEALED COLLET
3931425025-SVIK COLLET DIN 6499-B
39314110200-SVIK HOLDING TOOLS
SANDVIK 393.14-32D180X145 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 7559448
OMEGAPROD OM32959 ER32 TAPPING COLLET 5.5 DIA 4.3 SQUARE